Select Country and Language Europe, Middle East & Africa / English
Change Country
MW-CRD-44 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MW-CRD-44 | CRD Series IXE20DN 44 Space Solid Split Rear Door, 44 RU, 19.195 Inch Width x 3.01 Inch Depth x 78.324 Inch Height, Steel, Textured Black Powder Coat

  • Manufacturer # MW-CRD-44
  • Anixter #567430
Color: BLACK
Door Style: DOUBLE
Door Type: SOLID
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items