MW-LVRD-54 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MW-LVRD-54 | LVRD Series 24 Space Large Perf Rear Door, 54 RU, 19.29 Inch Width x 1.37 Inch Depth x 95.595 Inch Height, Steel, Textured Black Powder Coat

  • Manufacturer # MW-LVRD-54
  • Anixter #567431
Color: BLACK
Door Style: SINGLE
Door Type: PERFORATED
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items