MW910-03 | BOWERS METROLOGY GROUP

BOWERS METROLOGY GROUP | MW910-03 | 75MM PRECISION SQUARE MW910-03

  • Manufacturer # MW910-03
  • Anixter #HTPMSQM750000
Category: SQUARES AND PROTRACTORS
Height / Depth: NONE
Length: 75MM
Material: STEEL
Product Type: PRECISION MEASURE - SQUARE
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items