MX6-TSF8030 | COMMSCOPE

COMMSCOPE | MX6-TSF8030 | Omx 800 Skeleton Frame Section2200mm H X 800mm W X 300mm D

  • Manufacturer # MX6-TSF8030
  • Anixter #525456
Multi-compartment: NO
Overall Depth: 300MM
Overall Height: 2200MM
Overall Width: 800MM
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items