Select Country and Language Europe, Middle East & Africa / English
Change Country
MXD3456BL5300 | MAXCELL

MAXCELL | MXD3456BL5300 | Innerduct, MaxCell, 3" 3 Cell, Detectable, Blue, 5300' reel

  • Manufacturer # MXD3456BL5300
  • Anixter #310654
Color: BLUE
Diameter: 3"
Fabric Cell Count: 3 CELL
Includes Pull Tape: YES
Location: OUTDOOR
Type: FABRIC
Description

Innerduct, Textile, MaxCell, 3" 3 Cell, Detectable, Blue, 5300' reel, with color coded 1200lb pull tapes

Features
  • Factory Preinstalled Colored Coded 1250lb Pull Tapes
  • Pre-Lubed
  • Footage Markers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items