MXE52222BK5300 - MAXCELL - STANDARD, 2 IN, 2 | Anixter
MXE52222BK5300 | MAXCELL

MAXCELL | MXE52222BK5300 | STANDARD, 2 IN, 2 CELL 5,300 FT REEL, BLACK TEXTILE INNERDUCT

  • Manufacturer # MXE52222BK5300
  • Anixter #501647
Color: BLACK
Diameter: 2"
Fabric Cell Count: 2 CELL
Includes Pull Tape: YES
Location: INDOOR
Type: FABRIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items