N-012-DS-6F-FSU | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | N-012-DS-6F-FSU | Low Smoke Zero Halogen Riser Distribution Cable, 12 fiber single-unit

  • Manufacturer # N-012-DS-6F-FSU | 700008444
  • Anixter #370-934-FDDI-12
Armored: NO
Cable O.D. (mm): 6.2
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
No. of Fibers: 12
Description

The CommScope TeraSPEED/OptiSPEED Composite Fiber Optic cable incorporates the TeraSPEED single-mode fiber with the OptiSPEED multimode fiber, all under one jacket. This provides a cost-effective alternative for those with modest bandwidth requirements today, while allowing a seamless migration to single-mode for future requirements. Having both single-mode and multimode fibers under one jacket provides not only for future migration should the need arise, but also for improved installation time and decreased installation expense. TeraSPEED / OptiSPEED Composite premises riser cable is reinforced with aramid yarn for superior strength and is available in riser, plenum, and Low Smoke Zero Halogen rating.

Features
  • Zero water peak single-mode fiber
  • Save installation time with single-mode and multimode under one jacket
  • Plenum and riser rated are slate in color, LSZH is orange in color
  • Meets all applicable requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items