Select Country and Language Europe, Middle East & Africa / English
Change Country
N101.224EO | NEXANS

NEXANS | N101.224EO | LANMARK-6 PATCH CORD CAT6 RJ45 SCREENED LSZH ORANGE 2M

  • Manufacturer # N101.224EO
  • Anixter #340166
Category: CATEGORY 6
Color: ORANGE
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items