N115.P1A020OU | NEXANS

NEXANS | N115.P1A020OU | LANMARK-5 UNIBOOT CAT5E PATCH CORD UTP LSZH ORANGE RJ45/RJ452M

  • Manufacturer # N115.P1A020OU
  • Anixter #MM02M-NEXC5EUTP-08
Category: CATEGORY 5E
Color: ORANGE
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items