N133EDP | FLIR

FLIR | N133EDP | Mini Eyeball Dome, 2.1 MP, 1080P @ 25/30 fps, 3.6 mm, IR LED's, PoE / 12 V, ONVIF, Dual Streaming

  • Manufacturer # N133EDP
  • Anixter #710886
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items