N14000131 | HAYLEY GROUP PLC

HAYLEY GROUP PLC | N14000131 | 1.312" SPRING STL EXT CIRCLIP N14000131

  • Manufacturer # N14000131
  • Anixter #RPCEX1313900
Category: CIRCLIPS AND RETAINERS
Finish-Plating: PHOSPHATE - & OIL
Grip Range/Length/Thick: NONE
Material/Mech Props: STEEL - SPRING
Metric/Inch: INCH
Nominal Diameter: 1.5/16
Product Type: CIRCLIP - EXTERNAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items