N252-048-1U - TRIPP LITE - 48-Port 1U | Anixter
N252-048-1U | TRIPP LITE

TRIPP LITE | N252-048-1U | 48-Port 1U Rack-Mount Cat6/Cat5 High Density 110 Patch Panel, 568B, RJ45 Ethernet

  • Manufacturer # N252-048-1U
  • Anixter #642145
Number of Ports: 48
Rack Units: 1
Termination: 110
Description

Tripp Lite's 1U, 48port, Cat6 High Density Patch panel frees up valuable rack real estate by condensing a typical 2U 48 port patch panel into 1U of space. The unique design allows for easy punch down termination. Simply unscrew 4 slotted thumbscrews to remove the "upper deck" punch down array. Punch down the "lower deck" cables first, then replace the upper deck, and punch down upper array. Integrated wire loom keeps cabling tidy and easy to route. Heavy Duty 14GA cold rolled steel construction. 110 connectors are color coded for either 568A or 568B wiring.

Features
  • "Space saving CAT6 Rated 48-port 1U 110 type Patch panel
  • Removable ""upper-deck"" for easy punch down termination
  • Built-in wire management loom"
Applications

Color coded for 568A/568B wiring

Specifications
  • Built-in wire management loom
Tech. Info & Standards

Metal frame

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items