N336ZD1P - FLIR - 12x 4" PTZ, Artic Pro, 2.1 | Anixter
N336ZD1P | FLIR

FLIR | N336ZD1P | 12x 4" PTZ, Artic Pro, 2.1 MP, 1080P @ 25/30 fps, 5.1-61 mm, PoE+ / 24V, Micro SD, ONVIF, Dual Streaming, Wall Mount Included

  • Manufacturer # N336ZD1P
  • Anixter #710900
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items