N51SPS - PANDUIT - Side Panel, Split, 45RU, | Anixter
N51SPS | PANDUIT

PANDUIT | N51SPS | Side Panel, Split, 45RU, 1031.6 MM Width x 1067 MM Depth x 2100.4 MM Height, Black, For 45RU N-Type Network Cabinet

  • Manufacturer # N51SPS
  • Anixter #501368
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items