Select Country and Language Europe, Middle East & Africa / English
Change Country
N8519W | PANDUIT

PANDUIT | N8519W | Net-Access N-Type Cabinet With Dual Hinge Perforated Front Door and Split Perforated Rear Doors, 84.0" H x 31.5" W x 42.0" D (2134mm x 800mm x 1067mm), White

  • Manufacturer # N8519W
  • Anixter #548861
Color: WHITE
Model: NETWORK
Multi-compartment: NO
Overall Depth: 42"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items