Select Country and Language Europe, Middle East & Africa / English
Change Country
N8522WUTCL/N | PANDUIT

PANDUIT | N8522WUTCL/N | N8522WUTCL/N -CABS 27/28/29 45RU NET-ACCESS TYPE-N CABINET800MMX1200MM

  • Manufacturer # N8522WUTCL/N
  • Anixter #552020
Color: WHITE
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1200MM
Overall Height: 84"
Overall Width: 800MM
Rack Units: 45U
Rail Style: TAPPED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items