NBE-5503-AL - BOSCH SECURITY SYSTEMS - | Anixter
NBE-5503-AL | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBE-5503-AL | Bullet Camera 5MP HDR 2.7-12mm auto IP67 IK10

  • Manufacturer # NBE-5503-AL
  • Anixter #929692
Compression Type: H.264
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The 5MP infrared bullet from Bosch is a professional surveillance camera that provides high quality images for demanding security and surveillance network requirements.This robust bullet camera is a true day/night camera offering excellent performance day or night. The builtin infrared LEDs provides quality night time monitoring with 60 m (196 ft) viewing distance in darkness.

Features
  • 5MP resolution with image quality up to 30 fps for highly detailed images
  • Easy to install with auto zoom/focus lens, wizard and pre-configured modes
  • Fully configurable H.265 multi-streaming
  • Built-in Essential Video Analytics to trigger relevant alertsand quickly retrieve data
  • High Dynamic Range mode (120 dB) to see details in bright and dark areas simultaneously
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items