NBN-50022-V3 - BOSCH SECURITY SYSTEMS - | Anixter
NBN-50022-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-50022-V3 | Security Camera, IP Box, IDNR, Day/Night, Tamper/Audio Detection, 1080p Resolution, 3.3 to 12 MM F1.4Varifocal DC Iris Lens, 24V AC/30V DC, 1.3 Lb. Item Weight

  • Manufacturer # NBN-50022-V3
  • Anixter #542320-MR
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Features
  • Stylish Indoor Network Camera
  • 1080P Resolution for Sharp Images
  • Intelligent Dynamic Noise Reduction Reduces Bandwidth and Storage Requirements by up to 50 Percent
  • SD Card Slot for Local Recording
  • FTP, Dropbox and E-Mail Alarms
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items