NBN-50022-V3 - BOSCH SECURITY SYSTEMS - | Anixter
NBN-50022-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-50022-V3 | Indoor 1080p IP Box Design Camera, iDNR, Day/Night, H.264 Quad-Streaming, Cloud Services, ROI, Motion/Tamper/Audio Detection, 1080p, Vari-focal 3.3 to 12 mm, DC Iris, F1.4 Lens

  • Manufacturer # NBN-50022-V3
  • Anixter #542320
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

The 1080p HD indoor camera is a ready-to-use, complete network video surveillance system inside a compact and stylish housing. This camera brings Bosch's high-performance technology into the realm of homes, small office and retail businesses by offerin g a cost-effective solution for a broad range of applications.

The elegant, compact box design is ideal for homes, offices, businesses or shops where camera size and appearance is important. The camera has a 1/2.7-inch CMOS HD sensor and is a true Day/Night camera offering excellent performance day or night.

Must be a reseller to purchase this product

Features
  • Stylish indoor network camera
  • 1080p resolution for sharp images
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • SD card slot for local recording
  • FTP, Dropbox and e-mail alarms
Specifications
  • Dinion IP 5000 HD Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items