Select Country and Language Europe, Middle East & Africa / English
Change Country
NBN-71022-B | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-71022-B | Security Camera, IP Box, IDNR, Day/Night, ROI, Hybrid IP/Analog, Audio/Motion Detection MOTION+, 1080p30 Resolution, 24V AC/12V DC, 50/60 Hertz, 1.52 Lb. Item Weight

  • Manufacturer # NBN-71022-B
  • Anixter #552051
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • High Resolution 1080P, HD Format
  • Built-In Intelligent Video Analytics to Trigger Relevant Alerts and Quickly Retrieve Data
  • Intelligent Dynamic Noise Reduction Reduces Bandwidth and Storage Requirements by up to 50 Percent
  • Auto Back Focus for Fast Instllation
  • Content-Based Scene Analysis Optimizes the Image Processing
  • H.264 Quad-Streaming
  • Free Viewing Apps
  • Cloud Services
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items