NBN-733V-IP - BOSCH SECURITY SYSTEMS - IP | Anixter
NBN-733V-IP | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-733V-IP | IP CAMERA, 1 MP / HD 720p60, STARLIGHT, H.264, AUDIO, PoE, SDXC CARD SLOT, IVA INSTALLED

  • Manufacturer # NBN-733V-IP
  • Anixter #502292
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Excellent low-light performance (0.017 lx in color)
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • Outstanding wide dynamic range (100 dB with iAE)
  • Auto back focus for fast installation
Specifications
  • High-Performance IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items