NBN-80052-BA - BOSCH SECURITY SYSTEMS - | Anixter
NBN-80052-BA | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-80052-BA | DINION IP Starlight 8000 Box Camera, DAY/NIGHT, iDNR, 5MP, E-PTZ, MICRO SDXC SLOT, 12VDC/POE, IVA

  • Manufacturer # NBN-80052-BA
  • Anixter #563779
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The DINION IP starlight 8000 MP offers a new standard in round-the-clock video surveillance. Regardless of lighting conditions, time-of-day or object movement, the camera delivers relevant IP video 24/7. Capturing 16:9 images at 5 megapixel resolution (3K) even under extreme low-light conditions, it gives amazing images in fine detail. The camera produces multi-megapixel full-color video in near darkness, and delivers detailed monochrome images where other cameras show no image at all.

Must be a reseller to purchase this product

Features
  • 5MP for exceptional detail at fast speeds
  • New robust - built-in edge video analytics to trigger relevant alerts and quickly retrieve data
  • Low network strain and storage costs
  • Outstanding wide dynamic range (92+16dB)
  • Long distance identification w/telhoto lenses
  • 12VDC/PoE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items