Select Country and Language Europe, Middle East & Africa / English
Change Country
NBN-80122-CA | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-80122-CA | 12 MP / UHD Day/Night MBF H.264 E-PTZ, IAE, IDNR, ROI, 12 V DC / PoE, IVA (No Lens)

  • Manufacturer # NBN-80122-CA
  • Anixter #643306
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 12 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items