NBN-80122-F2A | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-80122-F2A | 12 MP / Uhd Day/Night 3.2 mm Lens H.264 E-PTZ, IAE, IDNR, ROI, 12 V DC / PoE, SDHC Card Slot

  • Manufacturer # NBN-80122-F2A
  • Anixter #608108
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 12 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

Discontinued by the manufacturer, for the suggested replacement see Anixter # 824069 & 643306

Features
  • 12MP (4K UHD) for Exceptional Detail at Fast Speeds
  • Built-In Intelligent Video Analytics to Trigger Relevant
  • Alerts and Quickly Retrieve Data
  • Low Network Strain and Storage Costs
  • Outstanding Wide Dynamic Range (92+16 dB)
  • Long Distance Identificationth Telephoto Lenses
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items