NBN-832V-P - BOSCH SECURITY SYSTEMS - IP | Anixter
NBN-832V-P | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-832V-P | IP camera, HD 1080p, Day/Night, H.264, audio, Motion+, PoE, SD card slot

  • Manufacturer # NBN-832V-P
  • Anixter #461902
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items