Select Country and Language Europe, Middle East & Africa / English
Change Country
NBRK0451 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | NBRK0451 | NetBotz Rack Monitor 450 (with 120/240V Power Supply)

  • Manufacturer # NBRK0451
  • Anixter #394626
Description

NetBotz Rack Monitor 450 (with 120/240V Power Supply). Supports up to 2 external camera pods, 2 sensor pods and up to 18 Universal Sensors.

Features
  • Supports up to 2 external camera pods, 2 sensor pods and up to 18 universal sensors
  • Customizable input contacts - Monitor conditions from external devices
  • Customizable output relays - Control output from external devices via output relay(s)
  • Access monitoring - Detect access by unauthorized personnel via door switch
  • Environmental monitoring - Prevent equipment failure from a full range of threatening environmental conditions
  • Surveillance - Detect and record motion, allowing a visual record to be paired with an access or environmental alert, which speeds root cause analysis
  • Fault notification - Real time event notification minimizes response times to critical physical infrastructure situations; enables IT administrators to reduce mean time to repair, improve efficiency and maximize uptime
  • Adjustable threshold - Customize threshold definitions (multiple thresholds per sensor, scheduling, severity levels) to your requirements
  • Customized escalation policies - Alerts are managed according to your escalation policies and received in multiple formats
  • Browser accessible - View the user interface with a browser; provides quick access from anywhere on a secure network
  • Event driven video storage - Video storage prompted by motion or alert
  • Password security - User selectable password protection prevents unauthorized access, authorized against LDAP and Active Directory servers
  • Integrates with StruxureWare data center expert - an IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Advanced view client application - Robust appliance interface provides historic alerts, graphs and configuration
  • Enterprise management system compatible - Make device information available to your preferred enterprise management system by forwarding SNMP traps (events) across SNMPv1, SNMPv2 and SNMPv3 using the PowerNet MIB
  • Alerts view - Easily review and correlate alerts; provide context to alerts by attaching video clips, graphs and maps
  • Battery notes - Contains lithium coin cell
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items