Select Country and Language Europe, Middle East & Africa / English
Change Country
NBSV1025 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | NBSV1025 | NetBotz Surveillance Add On Pack - 25 Nodes

  • Manufacturer # NBSV1025
  • Anixter #251120
Features
  • Add 25 additional NetBotz surveillance camera views to a base surveillance license for StruxureWare data center expert
  • Centralized management - Simplify data center infrastructure management by using a centralized repository accessible from anywhere on the network through a powerful and easy-to-use console application
  • Real-time monitoring - Immediate visibility to your entire physical infrastructure through centralized, real-time device monitoring and notification enabling quick assessment of events as they occur
  • Fault notification - Real time event notification minimizes response times to critical physical infrastructure situations; enables IT administrators to reduce mean time to repair, improve efficiency and maximize uptime
  • Multi vendor device support - Extensive multi vendor support for monitoring networked SNMP devices, enable visibility of existing SNMP devices through threshold alert notifications, data trending and reporting
  • Unified console - Customizable windows and Linux client application enables instant access to StruxureWare data center expert application from anywhere on the network
  • NMS integration - Integrate SNMP traps into an enterprise management system, allowing users to view alerts generated by devices managed by StruxureWare data center expert
  • Free text search - Quickly locate devices and alerts through the free search field
  • Alarm filters - Customize the user interface to display devices in critical, warning or normal device statuses
  • Auto discovery - Reduces the time needed to install and deploy physical infrastructure devices by automatically detecting manageable devices on your network
  • Mass configuration - Provides a comprehensive mass configuration capability, allowing users to create, save and push configurations or specific device settings to similar APC devices with a network management card
  • Mass firmware update - Decrease set-up time and complexity of managed devices by simultaneously upgrading firmware for multiple APC devices
  • Custom mapping - Custom backgrounds, unique user assignable icons and drag-and-drop device placement make it easy to identify problem devices at a glance, minimizing downtime, errors and cost
  • Private networking - Reduce IP addresses needed on the public network to manage devices by placing them on an isolated secure network
  • Advanced device grouping - Define user access and viewing capabilities to individual groups, control access to devices by administrator-defined user accounts, additional user access can be managed by using the
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items