NC-100 | GREENLEE

GREENLEE | NC-100 | Tester, Vdv Netcat (Pop)

  • Manufacturer # NC-100
  • Anixter #364872
Type: ETHERNET LAN TESTER
Features
  • Tests shielded twisted pair(STP), unshielded twisted pair (UTP) and coaxial cables
  • TIA/EIA standard wiring pair verification
  • Detects shorts, opens, reversed polarity, crossed and split pairs
  • Generates three distinct, selectable digital tone patterns for cable tracing and troubleshooting
  • Tracing modes can be adjusted for high performance LAN cables
  • Complete set of connector types standard (telephone, LANand coax)
  • Nested remote allows end-to-end testing of all wiring types
  • Simple testing of LAN wiring and phone lines
  • Detection of common wiringand connector errors
  • Warning of hazardous voltages
  • Checks for reversed telephone wires
Specifications
  • Backlight: Green LED
  • Battery: 9 V Alkaline Battery (PP3)
  • Buttons: Four Momentary Contact Push Button
  • Depth: 33.000 mm
  • Display LCD: Icon And Seven Segment Type
  • Frequency Rating: 577 HZ And 983 HZ
  • Humidity: 0 To 95 PCT Non-Condensing
  • Interface Connes: RJ45 Shielded Socket, RJ12 6-Way Socket, F-Type Threaded Female Coaxial Connectors
  • Length: 150.000 mm
  • Minimum Cable Length: 2.000 To 3.000 MR (5.000 To 10.000 ft.)
  • Pair Tracing Tones: Alternating Frequencies Of 577 HZ And 983 HZ Are Produced At Thre User Selectable Rates
  • Standard: TIA/EIA
  • Storage/Operating Temperature: -10 To 60 DEG C0 - 50 DEG C
  • Sub Brand: NETcat
  • Type: Micro Digital Voice Data And Video Wiring
  • Weight: 220.000 GM Including Remote Unit And Battery
  • Width: 70.000 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items