Select Country and Language Europe, Middle East & Africa / English
Change Country
NC-42U-800-800-GVF-SVR-WS-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | NC-42U-800-800-GVF-SVR-WS-EMEA | CABLE CAB 42U 8X8 (EARTHED) 760078956

  • Manufacturer # NC-42U-800-800-GVF-SVR-WS-EMEA | 760078956
  • Anixter #365202
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31.5"
Overall Height: 79"
Overall Width: 31.5"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

Network Cabinet 42U 800 mm x 800 mm (31.5 in x 31.5 in), Vented Glass Front, Vented Steel Rear

Features
  • Supplied fully assembled
  • Multiple cable entry points
  • Vertical cable channels
  • Patented X-Frame technology offers easy cable and equipment installation
  • Right/left-handed doors
  • Easily-removed and refitted cladding
  • Future-proofed - can accommodate 19-inch and ETSI equipment
  • Accessories can be easily added or changed
  • 800 mm Wide x 800 mm Deep (1000 mm Deep when utilizing 200 mm extension)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items