NC-500 | GREENLEE

GREENLEE | NC-500 | Tester, Netcat Pro Vdv Wiring (Pop)

  • Manufacturer # NC-500
  • Anixter #352096
Type: ETHERNET LAN TESTER
Description

The NETcat Pro is a digital cable and service verification tool for fast, accurate checking of cables, wiring, and network service. Operated using a back-lit touch screen display, the Pro not only tests wiring continuity and proper pair allocation, but measures the length of multi-pair cables, LAN, or coaxial cables by utilizing advanced high-speed Step TDR (time domain reflectometry). Additionally, the NETcat Pro determines if network service is available up to Gigabit and displays whether Power ov er Ethernet is provisioned.
When used with the NC-510 Accessory Kit containing seven (7) expansion remote test modules, the NETcat Pro can uniquely test coax or twisted pair jacks from a central location, eight (8) at a time. Using a fingertip or the b uilt-in stylus, the screen can be used to control and display a range of tests from fault finding the wire-map, to TDR length measurement. The display can be set to English, Spanish, German, or French language.

Features
  • Test and troubleshoot telephone, data and coax wiring
  • NETcat Pro 2 New Features:- Gigabit device capability detection (still detects 10baseT and 100baseT too), - Cable type, velocity of propagation library, user editable, - Powerover Ethernet (PoE) det ection, - Memo pad
  • Detect split pairs, short circuits, broken and crossed wires
  • Step TDR technology shows length to open or short of allpairs
  • Test shielded twisted-pair(STP), unshielded twisted-pair (UTP) & coaxial cables
  • Test patch cords and remote cks
  • Touch-screen control, included stylus slots into main unit
  • Large icons ensure easy use with your finger too
  • Large 3 IN (76mm) backlit high-contrast (user adjustable) monochrome display is highlyvisible in dark or brightly lit areas
  • Remote test anID unit stores in base of main unit
  • Can identify up to 8 remote test ID units (7 extra available in NC-510 accessory kit along with carrying case)
  • Tone generator with four selectable precision frequencytones, compatible with Greenlee advanced digital signal processing probes
  • Operates on single 9V battery with low battery indication
Specifications
  • Accessory: NC-510 NETcat Pro 2 Accessory Kit W/Carry Case
  • Accuracy to OpenShort: Plus Or Minus 4 PCT Or 2.000 ft. (0.600 MR) Whichever Is Greater
  • Application: To Test And Troubleshoot Telephone, Data And Coax Wiring
  • Backlight: White LED
  • Battery: 9 V kaline Battery (PP3)
  • Buttons: LCD Touch-Screen, Single Momentary Contact Push Button
  • Depth: 6.700 IN
  • Display LCD: Dot Pixels: 128 X 128 Dots
  • Includes: Netcat Pro 2 Main Unit WithStylus
  • Removable Remote Jack And Patch Lead Test And Id Unit
  • Twisted-P(Modular Rj45), Coax (F) And Alligator Clip Test Cords
  • 9V Alkaline Battery
  • Interface Connections: RJ45 Shielded Jacks F-Type Threaded Female Coaxial Connectors
  • Length: 3.300 IN
  • Remote Identifier: 2000.000 ft.
  • Resolution: 1.000 ft. (0.300 MR)
  • Storagerating Temperature: -20 To 70 DEG C0 - 50 DEG C
  • Sub Brand: NETcat
  • TDR Calibration: User Selectable Based On A Known Cable Length
  • 40 PCT To 100 PCT in. StepsOf 1 PCT
  • TDR Range: 0 - 2000 ft.
  • Type: 2 Digital VDV Wiring
  • Weight: 0.450 lb. (200.000 GM)Ôh: 1.400 IN
  • Wiremap: 358.000 ft. (100.000 MR)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items