Select Country and Language Europe, Middle East & Africa / English
Change Country
NC4WH6 | PANDUIT

PANDUIT | NC4WH6 | Duct Cover, Halogen Free, 4"W X 6', White

  • Manufacturer # NC4WH6
  • Anixter #243744
Components: COVERS
Finish: WHITE
Type: CABLE ROUTING / WIRING DUCT
Features
  • Choose from 7 sizes of PANDUIT Halogen-Free Covers from 0.5" up to 4". The halogen free material allows the duct to be used in higher temperature environments, to 203F (95C), and low temperature environments, to -40F (-40C). The non-slip cover keeps all wiring in place and is easy to install.
  • Made of halogen-free material
  • UL94 Flammability Rating of V-1
  • Halogen free material is ideal for applications where public safety during a fire is a concern
  • Non-slip cover stays in place during shipment, vibration and when in a vertical orientation, eliminating rework DO NOT allow cutting, tapping or cleaning fluids that contain hydrocarbons to come in contact with Type NE Wiring Duct as it will cause stress cracking.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items