Select Country and Language Europe, Middle East & Africa / English
Change Country
NCMHAEF4 | PANDUIT

PANDUIT | NCMHAEF4 | Horizontal Cable Manager for Active Equipment 4 RU

  • Manufacturer # NCMHAEF4
  • Anixter #250754
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Manage cables on switches with vertical cards
  • Curved cable management fingers support cables as they transition to the vertical pathway
  • Can be used to create cable pathways for routing cable
  • Steel hinged cover provides easy access to pathway
  • Pass-through holes on top and back of manager
  • Mount to 19" EIA racks and cabinets
  • Mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items