Select Country and Language Europe, Middle East & Africa / English
Change Country
NCMHF2 | PANDUIT

PANDUIT | NCMHF2 | Horizontal Cable Manager Horizontal Front Only 2 RU, 3.5"H x 19.0"W x 3.7"D (88mm x 483mm x 95mm).

  • Manufacturer # NCMHF2
  • Anixter #246040
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Patented design
  • Lightweight plastic construction provides durability and easy installation
  • Removable front cover hinges 180 up or down to allow access without removing cover
  • Curved surfaces maintain cable bend radius
  • Pass-through holes allow for front to rear cabling
  • Built in cable retainers hold cable in place for easy moves, adds, and changes
  • Mount to 19" EIA racks and cabinets
  • Covers, #12-24 and M6 mounting screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items