NCN-90022-F1 - BOSCH SECURITY SYSTEMS - | Anixter
NCN-90022-F1 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NCN-90022-F1 | FLEXIDOME IP Corner Camera, 9000 MP, 1440x1080

  • Manufacturer # NCN-90022-F1
  • Anixter #526455
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Features
  • Corner-mount, no-grip design for maximum safety
  • 1.5 MP resolution for sharp images
  • Views an entire small room, including directly beneath
  • 940 nm illuminator for covert night vision to 9 m (30 ft.)
  • IP65 water resistance
Specifications
  • High-Performance Integrated Infrared Corner Mount Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items