Select Country and Language Europe, Middle East & Africa / English
Change Country
NDN-40012-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-40012-V3 | 1.3 MP/HD 720p Infrared IP Bullet, TDN, 3-10 mm, Audio, Motion+, Vandal-resistant, IP66, Indoor/Outdoor, 82 ft. IR, 12 V DC/PoE

  • Manufacturer # NDN-40012-V3
  • Anixter #547272
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
PoE: NO
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Fully configurable quad streaming
Specifications
  • Vandal-Resistant IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items