NDN-50022-A3 - BOSCH SECURITY SYSTEMS - | Anixter
NDN-50022-A3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-50022-A3 | Security Camera, IP, Dome,Vandal Resistant, 1080p Resolution, Day/Night, IP66/IK10, Cloud Services, Motion/Tamper/Audio Detection, For Outdoor HD Surveillance

  • Manufacturer # NDN-50022-A3
  • Anixter #664319
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Features
  • Easy to Install with Auto Zoom/Focus Lens, Wizard and Pre-Configured Modes
  • Fully Configurable Quad Streaming
  • Regions of Interest and E-PTZ
  • IR Version with 15 Meter Viewing Distance
  • H.264 Quad-Streaming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items