NDN-50022-V3 - BOSCH SECURITY SYSTEMS - | Anixter
NDN-50022-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-50022-V3 | 1080p IP Dome, True Day/Night, 3-10 mm, Audio, Motion+, Micro SDXC Slot, Vandal-resistant, IP66, Indoor/Outdoor, 12 V DC/PoE

  • Manufacturer # NDN-50022-V3
  • Anixter #509315
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Discontinued by manufacturer, for suggested replacement see Anixter # 664319.

Features
  • Outdoor IP dome camera with vari-focal lens
  • 1080p and 5MP resolutions
  • Fully configurable quad streaming
  • Regions of interest and E-PTZ
  • IR version with 15 m (50 ft.) viewing distance
Specifications
  • Vandal-Resistant IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items