NDN-733V02-IP | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-733V02-IP | IP FLEXIDOME RD, 1 MP / HD 720P60, Starlight, 1.8-3 mm, H.264, Audio, PoE, SDXC Card Slot, IVA Installed

  • Manufacturer # NDN-733V02-IP
  • Anixter #502293
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Features
  • Excellent low-light performance (0.017 Lux in color)
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • High-impact, ruggedized enclosure with choice of lens
  • Outstanding wide dynamic range of 84 dB
  • Auto back focus forast installation
Specifications
  • High-Performance Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items