NDN-733-V09-IP - BOSCH SECURITY SYSTEMS - | Anixter
NDN-733-V09-IP | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-733-V09-IP | Security Camera, Starlight, RD Dome, 720 CMOS, 9 to 40 MM IVA, FLEXIDOME

  • Manufacturer # NDN-733-V09-IP
  • Anixter #502297-MR
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Features
  • Excellent Low-Light Performance
  • High-Impact, Ruggedized Enclosure with Choice of Lens
  • Built-In Intelligent Video Analytics to Trigger Relevant Alerts and Quickly Retrieve Data
  • Intelligent Dynamic Noise Reduction Reduces Bandwidth and Storage Requiremets by up to 50 Percent
  • Auto Back Focus for Fast Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items