NE4X2WH6 | PANDUIT

PANDUIT | NE4X2WH6 | Slotted Duct, Halogen Free,4"X2"X 6 FT. Long, White, Base and Covers Sold Separately

  • Manufacturer # NE4X2WH6
  • Anixter #394958
Components: SLOTTED DUCT STANDARD
Fiber Duct H x W: 4" X 2"
Finish: WHITE
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

Wide finger, slotted halogen-free duct.

Features
  • Specifications
  • Made of halogen-free material
  • UL 94 flammability rating of V-1
  • Provided with mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items