Select Country and Language Europe, Middle East & Africa / English
Change Country
NE4X3WH6 | PANDUIT

PANDUIT | NE4X3WH6 | Slotted Duct, Halogen Free,4"X3"X6',White

  • Manufacturer # NE4X3WH6
  • Anixter #224341
Components: SLOTTED DUCT STANDARD
Fiber Duct H x W: 4" X 3"
Finish: WHITE
Type: CABLE ROUTING / WIRING DUCT
Features
  • Specifications
  • Made of halogen-free material
  • UL 94 flammability rating of V-1
  • Provided with mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items