Select Country and Language Europe, Middle East & Africa / English
Change Country
NEC-FXE-SC-01 | TRANSITION NETWORKS

TRANSITION NETWORKS | NEC-FXE-SC-01 | PCIe ExpressCard Adapter 100BASE-FX 1300 nm multimode (LC) [2 km/1.2 miles]

  • Manufacturer # NEC-FXE-SC-01
  • Anixter #419371
Device Technology: 100BASEFX
Device: PC CARDS
Description

Fast Ethernet ExpressCards provide a 100Base-FX fiber port for delivering fiber optic connectivity to laptop computers in high security, fiber rich LAN environments. This small sized fiber card is specifically designed to plug into laptop computers equipped with an ExpressCard compliant slot. The card includes a single LED located on top of its plastic cover indicating link and activity status. Extensive Network Operating System drivers are provided, easing installation and configuration. Preboot Execution Environment (PXE) and Bootstrap Protocol (BOOTP) are also supported.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items