NF0U-113C-C40-1 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | NF0U-113C-C40-1 | N-Series TeraFrame Gen 3 Cabinet System, 31.5" (800 mm) W x 47.2" (1025mm) D x 83.4" (2117 mm) H, 45 RMU, No Air Management, Square-Punched Rails, Double Perforated Metal Rear Door, Two Point, Keyed Lock, Standard Top Panel, No Side Panels, Black

  • Manufacturer # NF0U-113C-C40-1
  • Anixter #568543
Airflow: FRONT-TO-REAR
Color: BLACK
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 47.2"
Overall Width: 31.5"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

N-Series TeraFrame Gen 3 Cabinet System, 31.5" (800 mm) W x 47.2" (1200mm) D x 83.4" (2117 mm) H, 45 RMU, No Air Management, Square-Punched Rails, Perforated Metal Front Door matches F-Series TeraFrame Gen 3 Cabinet, Double Perforated Metal Rear Door, Two Point, Keyed Lock, Standard Top Panel, No Side Panels, Brush Sealed Cable Entry, Black.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items