Select Country and Language Europe, Middle East & Africa / English
Change Country
NF4PSHLF19 | PANDUIT

PANDUIT | NF4PSHLF19 | 4 post rack mount shelf, 250 lbs. load rating. Dimensions: 1.7"H x 19"W x 32"D (43mm x 483mm x 813mm)

  • Manufacturer # NF4PSHLF19
  • Anixter #288980
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items