NFC-KIT-CASE | FLUKE NETWORKS

FLUKE NETWORKS | NFC-KIT-CASE | Fiber Optic Cleaning Kit - Includes cleaning cube with wipes, ten cards with sealed cleaning zones, solvent pen, 2.5mm port cleaning swabs and 1.25mm port cleaning swabs in a rugged carrying case.

  • Manufacturer # NFC-KIT-CASE | 2800145
  • Anixter #346687
Type: CLEANERS AND SOLVENTS
Description

Because the #1 cause of fiber optic cabling failures is due to contaminated end-faces, it is imperative that all optical fiber connections are clean and free of contaminants. Fluke Networks Fiber Inspection & Cleaning Tools are the solution. Whatever y our particular needs are, Fluke Networks provides you with the solution to ensure your fiber connections dont bring your network down.

Features
  • Kit includes:
  • OneClick cleaner for 1.25 mm connectors
  • OneClick cleaner for 2.5 mm connectors
  • OneClick Cleaner for MTP/MPO connectors
  • Solvent pen
  • Cleaning cube
  • a soft case
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items