Select Country and Language Europe, Middle East & Africa / English
Change Country
NFC-SOLVENTPEN | FLUKE NETWORKS

FLUKE NETWORKS | NFC-SOLVENTPEN | Special solvent dispensed from pen

  • Manufacturer # NFC-SOLVENTPEN | 2799732
  • Anixter #346683
Type: CLEANERS AND SOLVENTS
Description

Contaminated end-faces are the #1 cause of fiber link failure. Dirt and contaminants cause insertion loss and back-reflection that inhibit the light transmission and causes havoc with transceivers. Since dirt can migrate from one end-face to another up on mating, both sides of any connection must be inspected. Mating contaminated connectors can cause permanent damage as microscopic debris can be crushed between end-faces during physical contact. For years, isopropyl alcohol (IPA) was used to clean fi ber end-faces but now there are customized solvents that are far superior, such as Fluke Networks Fiber Optic Solvent Pen. Most importantly, this specialized solvent is more effective than IPA at dissolving all contaminants, especially non-ionic compou nds such as buffer gel and pulling lube. You will get a better clean every time and remove more contamination. The Fluke Networks Solvent Pen has a lower surface tension that allows it to envelop particles and debris, thus effectively lifting them from the surface of the end-face as they are carried away by a wipe or swab. Many smaller particles carry a charge that bonds them to the ferrule or end-face. The solvent is oxygenated to neutralize this charge so the charged particle can be wiped away and additional particles are not attracted onto the end-face. When cleaning end-faces inside ports or equipment, the evaporation rate of solvents become significant as it is harder to guarantee removal of all solvent. Fluke Networks customized solvent has an evaporation rate tailored to stay long enough to work yet still disappear before mating. It evaporates much faster than IPA. Last, IPA is highly hygroscopic and therefore draws water vapor that can then dry on the end-face and leave a residue, whic h can appear as a "halo."

Features
  • Solvent pen precisely dispenses specially formulated fiber cleaning solution
  • Precision cleaning of end-faces on both patch cords and inside ports
  • Dissolves contaminants
  • Neutralizes static charge
  • Encapsulates particles for removal
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items