Select Country and Language Europe, Middle East & Africa / English
Change Country
NFC-SWABS-2.5MM | FLUKE NETWORKS

FLUKE NETWORKS | NFC-SWABS-2.5MM | SC, ST, 2.5mm port cleaning swabs (50 count)

  • Manufacturer # NFC-SWABS-2.5MM | 2799771
  • Anixter #346685
Type: CLEANERS AND SOLVENTS
Description

Contaminated end-faces are the #1 cause of fiber link failure. Prevent this common problem with Fluke Networks Fiber Optic Cleaning Kits and Components. In comes the Fluke Networks NFC-SWABS-2.5MM Fiber Optic SC and ST Port Cleaning Swabs for cleaning 2.55 mm bulkheads and tight spaces. Proper procedures are required to eliminate contamination. Shirtsleeves are not acceptable! In fact, improper cleaning processes are not only ineffective, but also potentially damaging. Though canned air has been use d for years to blast dust away, it will not dislodge smaller static-charged particles. Also, it can leave behind propellants and tends to blow larger particles around rather than remove them. Proper fiber optic end-face cleaning involves two key compon ents: specialized solvent and lint-free wipes or swabs.

Features
  • Works with SC, ST and all other 2.5 mm ferrule connectors
  • Designed for bulkhead and equipment cleaning when used with Fluke Networks Solvent Pen
  • 50 Count
  • Made in the USA
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items