Select Country and Language Europe, Middle East & Africa / English
Change Country
NFR84 | PANDUIT

PANDUIT | NFR84 | NetFrame Rack, 84" High (2134mm)

  • Manufacturer # NFR84
  • Anixter #250774
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: ADJUSTABLE
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Features
  • Modular system - Multiple vertical cable management options install easily and allow user to configure system to their preferences
  • Mounts as 19 Inch EIA rack - Suitable for a variety of applications
  • Rack space identification (numbered at every fifth position) - Allows for quick and easy location of rack spaces, speeding installation of horizontal rack mount items
  • Fully bonded structure - Two hole lug attachment simplifies grounding to assure proper grounding technique
  • 1500 lb Load rating - Accommodates large networking equipment
  • Deep vertical - channel Provides pathway for distribution cable
  • Open rear channel - Provides easy access to cables inside of vertical channel simplifying moves, adds and changes
  • Optional hinged metal door - Provides easy access to vertical pathway without having to completely remove door
  • Integral waterfalls - Provides bend radius control for cables as they go to the front and inside of the vertical channels
  • Pass through holes - Located on front and side to allow access from the patching surface to the back of equipment as well as between racks
  • Rack system is compatible with the panduit horizontal cable management panels, including the NetManager cable manager, PatchLink and Open-Access D-ring options, Opticom fiber optic enclosures and Mini-Com patch panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items