Select Country and Language Europe, Middle East & Africa / English
Change Country
NFR84CPM6/N | PANDUIT

PANDUIT | NFR84CPM6/N | RACK NETFRAME M6 HOLES 28.4" WX86.0H X 17.0"D" BLACK 4RU WITH COND. PAINT

  • Manufacturer # NFR84CPM6/N
  • Anixter #322398
Height: 7'
Mounting Width: 23"
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items