Select Country and Language Europe, Middle East & Africa / English
Change Country
NFR84M6/N | PANDUIT

PANDUIT | NFR84M6/N | RACK NETFRAME M6 HOLES 28.4"WX86.0H X 17.0"D" BLACK 4RU NON COND. PAINT

  • Manufacturer # NFR84M6/N
  • Anixter #322397
Height: 7'
Mounting Width: 23"
Rack Units: 4U
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items